Shop All Counterbores
Cleveland
Counterbore, 1.625" L, 0.188" dia., Bright
Mfr # C46598
Zoro # G4842061
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 7/16 in
- Overall Length 1-5/8"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46598
- Zoro # G4842061
- UPC # 697334465980
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 7/16 in |
Overall Length | 1-5/8" |
Shank Dia. | 3/16 in |
Pilot Length | 7/16 in |
Body Dia. | 3/16 in |
Head Dia. | 7/16 in |
Shank Length | 3/16 in |
Sizes Included | 0.4375" |
Size - Decimal | 7/16 in - 0.4375 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Material | High Speed Steel |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 0 |
Shank Type - Machining | Straight |
Shank Type | Straight |
Number of Pieces | 1 |
Standards | ANSI |
Meets/Exceeds | ANSI |
Finish | Bright (Uncoated) |
Primary Material Application ISO Code | K, M, N, S1 |
Description
Pilot for Counterbores, 7/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 11" TILTING INSPECTION MIRROR-BULK (152/BB)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Industrial (65742GRA)
- DRILL AMERICA U HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (D/ASPU)
- WALTER SURFACE TECHNOLOGIES 1/4" Cobalt TiN 118 Deg. Jobber Length Drill Bit (01A016A)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- CLEVELAND Counterbore, 1.375" L, 0.125" dia., Bright (C46548)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91711)
- SUPER TOOL Counterbore, 11/16" D, Carbide Tipped (56408)
- Cleveland Counterbores