Shop All Counterbores
Cleveland
Counterbore, 1.625" L, 0.188" dia., Bright
Mfr # C46585
Zoro # G4830231
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 3/8 in
- Overall Length 1-5/8"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46585
- Zoro # G4830231
- UPC # 697334465850
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 3/8 in |
Overall Length | 1-5/8" |
Shank Dia. | 3/16 in |
Shank Length | 3/16 in |
Pilot Length | 3/8 in |
Body Dia. | 3/16 in |
Head Dia. | 3/8 in |
Sizes Included | 0.3750" |
Size - Decimal | 3/8 in - 0.3750 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Number of Pieces | 1 |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Standards | ANSI |
Shank Type | Straight |
Shank Type - Machining | Straight |
Primary Material Application ISO Code | K, N, P3, S |
Number of Flutes | 0 |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Meets/Exceeds | ANSI |
Finish - Machining | Bright (Uncoated) |
Description
Pilot for Counterbores, 3/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (J7218HF)
- MILWAUKEE TOOL 12" 5 TPI The Ax Sawzall Blade (5 Pk) (48-00-5027)
- JONARD TOOLS Tool Pouch, Tool Pouch, Blue, Plastic, 5 Pockets (H-50)
- BOSCH CORE18V Starter Kit 18V with (2) CORE18V 8.0 Ah Performance Batteries (GXS18V-13N24)
- CLEVELAND Counterbore, 1.812" L, 0.250" dia., Bright (C46580)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46893)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- DRILL AMERICA 1"x5/16" Pilots for Counterbore (DEWPIL1X5/16)
- Cleveland Counterbores