Shop All Counterbores
Cleveland
Counterbore, 1.562" L, 0.156" dia., Bright
Mfr # C46529
Zoro # G4805433
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Counterbore Type Standard
- Bore Dia. 5/32"
- Pilot Dia. 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46529
- Zoro # G4805433
- UPC # 697334465294
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 5/32" |
Pilot Dia. | 5/32 in |
Overall Length | 1-5/8" |
Shank Dia. | 3/16 in |
Size- Decimal | 5/32" (0.1562) |
Shank Length | 5/32 in |
Sizes Included | 0.1562" |
Pilot Length | 5/32 in |
Body Dia. | 3/16 in |
Size - Decimal | 5/32 in - 0.1562 |
Head Dia. | 5/32 in |
Description
Pilot for Counterbores, 5/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 15 mm Size, Deep Socket, Black Phosphate (49-66-6157)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6998421)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46910)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- KODIAK CUTTING TOOLS #5/8 Counterbores 1/32 Oversize Capscrew Style (5496073)
- Cleveland Counterbores