Shop All Counterbores
Cleveland
Counterbore, 1.500" L, 0.125" dia., Bright
Mfr # C46576
Zoro # G4851283
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 11/32 in
- Overall Length 1-1/2"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46576
- Zoro # G4851283
- UPC # 697334465768
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 11/32 in |
Overall Length | 1-1/2" |
Shank Dia. | 1/8 in |
Shank Length | 1/8 in |
Head Dia. | 11/32 in |
Body Dia. | 1/8 in |
Sizes Included | 0.3437" |
Pilot Length | 3/8 in |
Size - Decimal | 11/32 in - 0.3438 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Number of Flutes | 0 |
Meets/Exceeds | ANSI |
Primary Material Application ISO Code | K, N, P3, S |
Material | High Speed Steel |
Shank Type - Machining | Straight |
Finish | Bright (Uncoated) |
Standards | ANSI |
Finish - Machining | Bright (Uncoated) |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Number of Pieces | 1 |
Shank Type | Straight |
Description
Pilot for Counterbores, 11/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse 902-205 - 1000V Insulated Heavy Duty Side Cutter - 7-3/4" (902-205)
- DRILL AMERICA 9/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/32)
- MELIN TOOL CO Carbide Countersink, 82 deg., 5/8", Number of Flutes: 3 (C3-5/8-82)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P264GE)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46898)
- CLEVELAND Counterbore, 1.312" L, 0.094" dia., Bright (C46520)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91711)
- KEO #6 through 1/2" +1/64 Oversize Kounterbore Set (55240)
- Cleveland Counterbores