Shop All Counterbores
Cleveland
Counterbore, 1.437" L, 0.125" dia., Bright
Mfr # C46553
Zoro # G4803500
original price:
$28.00
20% off
new price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 1/4 in
- Overall Length 1-15/32"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46553
- Zoro # G4803500
- UPC # 697334465539
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 1/4 in |
Overall Length | 1-15/32" |
Shank Dia. | 1/8 in |
Body Dia. | 1/8 in |
Shank Length | 1/8 in |
Head Dia. | 1/4 in |
Sizes Included | 0.2500" |
Pilot Length | 1/4 in |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Shank Type | Straight |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Number of Pieces | 1 |
Meets/Exceeds | ANSI |
Primary Material Application ISO Code | K, N1, N3, N4, P3 |
Standards | ANSI |
Material | High Speed Steel |
Number of Flutes | 0 |
Shank Type - Machining | Straight |
Description
Pilot for Counterbores, 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Hvy Dty pipe wrench Size14'' L.350mm max.jaw opening 61mm head black lacquered (65580350)
- HHIP 6"/150cm Stainless Steel Ruler (7019-0001)
- KLEIN TOOLS Diagonal Cutting Pliers, Insulated, Heavy-Duty, Angled Head, 8-Inch (D2000-48-INS)
- HALDER SUPERCRAFT Supercraft Dead Blow, Steel, 30 oz. (3377.140)
- CLEVELAND Counterbore, 2.062" L, 0.250" dia., Bright (C46657)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46890)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46906)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46894)
- DRILL AMERICA 1"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1)
- Cleveland Porting Tools & Counterbores