Shop All Counterbores
Cleveland
Counterbore, 1.437" L, 0.094" dia., Bright
Mfr # C46545
Zoro # G4837152
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Counterbore Type Standard
- Bore Dia. 0.191"
- Pilot Dia. 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46545
- Zoro # G4837152
- UPC # 697334465454
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 0.191" |
Pilot Dia. | 3/16 in |
Overall Length | 1-3/8" |
Shank Dia. | 3/32 in |
Pilot Length | 1/4 in |
Size- Decimal | 0.191" (0.1910) |
Sizes Included | 0.1910" |
Shank Length | 3/32 in |
Size - Decimal | 0.1910 in - 0.1910 |
Head Dia. | 3/16 in |
Body Dia. | 3/32 in |
Description
Pilot for Counterbores, 3/16 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 500 Series IBeam Level, 48 in L, 3Vial, Nonmagnetic, Aluminum, Blue (500.48)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- SUPERCUT 73.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (399165)
- SURTEK Masonry Trowel Philadelphia Style 10 (CUP10)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91711)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46900)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46890)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91710)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46904)
- HHIP M3.5 X 3.7mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0053)
- Cleveland Counterbores