Shop All Counterbores
Cleveland
Counterbore, 1.375" L, 0.125" dia., Bright
Mfr # C46548
Zoro # G4869809
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 7/32 in
- Overall Length 1-15/32"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46548
- Zoro # G4869809
- UPC # 697334465485
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 7/32 in |
Overall Length | 1-15/32" |
Shank Dia. | 1/8 in |
Body Dia. | 1/8 in |
Head Dia. | 7/32 in |
Pilot Length | 1/4 in |
Sizes Included | 0.2187" |
Shank Length | 1/8 in |
Size - Decimal | 7/32 in - 0.2188 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Shank Type | Straight |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Standards | ANSI |
Number of Pieces | 1 |
Meets/Exceeds | ANSI |
Number of Flutes | 0 |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Primary Material Application ISO Code | K, N1, N3, N4, P3 |
Shank Type - Machining | Straight |
Material | High Speed Steel |
Description
Pilot for Counterbores, 7/32 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"-1/4" 3Pc. HSS Black & Gold KFD Jobber Length Drill Bit Sample Set (POUKFD3)
- CLC WORK GEAR Tool Pouch, Tool Sheath, Tan, Leather, 1 Pockets (453)
- MILWAUKEE TOOL 12 in. Nail Puller (48-22-9032)
- KIPP Star Grip, DIN 6336 Similar, D=M06X10, D1= 25, External Thread, Steel, Black Plastic, Cap: Black (K0155.406X10)
- CLEVELAND Counterbore, 1.875" L, 0.188" dia., Bright (C46551)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- CLEVELAND Port Tool, 5.125" L, 0.500" dia., Bright (C46434)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46908)
- CLEVELAND Counterbore, 2.062" L, 0.250" dia., Bright (C46657)
- CLEVELAND Counterbore, 2.234" L, 0.188" dia., Bright (C46316)
- HHIP M4 X 4.5mm HSS 3 Flute Straight Shank Solid Pilot Counterbore (2007-0055)
- Cleveland Counterbores