Shop All Counterbores
Cleveland
Counterbore, 1.375" L, 0.094" dia., Bright
Mfr # C46554
Zoro # G4827897
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 1/4 in
- Overall Length 1-15/32"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46554
- Zoro # G4827897
- UPC # 697334465546
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 1/4 in |
Overall Length | 1-15/32" |
Shank Dia. | 3/32 in |
Pilot Length | 1/4 in |
Head Dia. | 1/4 in |
Shank Length | 3/32 in |
Body Dia. | 3/32 in |
Sizes Included | 0.2500" |
Size - Decimal | 1/4 in - 0.2500 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Standards | ANSI |
Shank Type - Machining | Straight |
Number of Flutes | 0 |
Primary Material Application ISO Code | K, N1, N3, N4, P3 |
Shank Type | Straight |
Finish - Machining | Bright (Uncoated) |
Meets/Exceeds | ANSI |
Number of Pieces | 1 |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Description
Pilot for Counterbores, 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Emery Cloth Sanding Pad, Overall 1-1/4" L (OSL350SPDK)
- SUPER TOOL Chucking Reamer, 0.2530 In., 4 Fl, Carb Tip (56552530)
- ELITE GEAR Electrician's Pocket Tool Pouch (410)
- EAZYPOWER Mini Joiner Biscuits, No. 0, PK50 (30020)
- CLEVELAND Port Tool, 4.063" L, 0.375" dia., Bright (C46429)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46527)
- CLEVELAND Counterbore, 2.187" L, 0.250" dia., Bright (C46687)
- CLEVELAND Counterbore Set, 8 Pieces, Bright (C91770)
- CLEVELAND Counterbore, 5.750" L, 0.375" dia., Bright (C91703)
- DRILL AMERICA 1-1/4"x3/8" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/4)
- Cleveland Porting Tools & Counterbores