Shop All Counterbores
Cleveland
Counterbore, 1.312" L, 0.125" dia., Bright
Mfr # C46522
Zoro # G4829671
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Bore Dia. 1/8"
- Pilot Dia. 1/8 in
- Overall Length 1-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46522
- Zoro # G4829671
- UPC # 697334465225
- Country of Origin United States
- Category Counterbores
Dimensions
Bore Dia. | 1/8" |
Pilot Dia. | 1/8 in |
Overall Length | 1-3/8" |
Shank Dia. | 1/8 in |
Sizes Included | 1/8" |
Pilot Length | 3/8 in |
Shank Length | 1/8 in |
Size- Decimal | 1/8" (0.1250) |
Size - Decimal | 1/8 in - 0.1250 |
Body Dia. | 1/8 in |
Head Dia. | 1/8 in |
Description
Pilot for Counterbores, 1/8 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Crayon Armor And Crayon Combo (125)
- MARSON Nosepiece, 5/32 In (96025)
- OSG Thread Forming Tap, 1/4"-20, Modified Bottoming, TiCN, 0 Flutes (1625014206)
- DRILL AMERICA 11/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (D/AN11/32)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- CLEVELAND Port Tool, 2.813" L, 0.250" dia., Bright (C46902)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- CLEVELAND Counterbore, 2.062" L, 0.250" dia., Bright (C46657)
- CLEVELAND Counterbore Set, 9 Pieces, Bright (C91750)
- CLEVELAND Counterbore, 8.250" L, 0.750" dia., Bright (C91728)
- DRILL AMERICA 37/64"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR37/64)
- Cleveland Porting Tools & Counterbores