Shop All Counterbores
Cleveland
Counterbore, 1.187" L, 0.125" dia., Bright
Mfr # C46558
Zoro # G4874620
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Measurement System Decimal Inch
- Pilot Dia. 1/4 in
- Overall Length 1-1/8"
- Primary Material Application All Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46558
- Zoro # G4874620
- UPC # 697334465584
- Country of Origin United States
- Category Counterbores
Dimensions
Pilot Dia. | 1/4 in |
Overall Length | 1-1/8" |
Shank Dia. | 1/8 in |
Body Dia. | 1/8 in |
Head Dia. | 1/4 in |
Shank Length | 1/8 in |
Sizes Included | 0.2550" |
Pilot Length | 5/16 in |
Size - Decimal | 0.2550 in - 0.2550 |
Details
Item | Pilot for Counterbores |
Material - Machining | High Speed Steel |
Measurement System | Decimal Inch |
Primary Material Application | All Materials |
Meets/Exceeds | ANSI |
Finish - Machining | Bright (Uncoated) |
Application | Alloy-Tool Steel, Med Carbon Steel, Low Carbon Steel, Aluminum, Cast Iron |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Shank Type | Straight |
Shank Type - Machining | Straight |
Standards | ANSI |
Material | High Speed Steel |
Primary Material Application ISO Code | K, N1, N3, N4, P3 |
Number of Flutes | 0 |
Description
Pilot for Counterbores, 1/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 10 in L, Steel (TBB-001)
- CAPRI TOOLS 3/8 in Drive 13/16 in 6-Point SAE Deep Impact Socket (5-3258)
- TITAN Metric Magnetic Alum"um Socket Rail, 1/4" Drive (TIT36098)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12 In, Aluminum (AM2CUAG)
- CLEVELAND Counterbore, 6.000" L, 0.438" dia., Bright (C91711)
- CLEVELAND Counterbore, 1.875" L, 0.250" dia., Bright (C46599)
- CLEVELAND Counterbore, 1.312" L, 0.125" dia., Bright (C46522)
- CLEVELAND Counterbore, 3.000" L, 0.219" dia., Bright (C91696)
- CLEVELAND Counterbore, 1.937" L, 0.250" dia., Bright (C46613)
- CLEVELAND Port Tool, 2.375" L, 0.250" dia., Bright (C46888)
- DRILL AMERICA 2-1/4"x1/2" Pilot Hole HSS Straight Shank Counterbore (DEWCBR2-1/4)
- Cleveland Counterbores