Shop All Sensing Probes
Cleveland Controls
Total Pressure Probe, Insertion 6 In
Mfr # 21122
Zoro # G0519242
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 1/4 in
- Type Impact
- Insertion Length (In.) 6 in
- Overall Length (In.) 7 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21122
- Zoro # G0519242
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 1/4 in |
Insertion Length (In.) | 6 in |
Overall Length (In.) | 7 1/4 in |
Mounting Hole Dia. (In.) | 3/16 in |
Flange Dia. (In.) | 1 1/2 in |
Fitting Size | 1/4 |
Mounting Hole Diameter | 3/16 in |
Flange Diameter | 1 1/2 in |
Insertion Length | 6 in |
Process Connection Size | 1/2 in |
Overall Length | 7 1/4 in |
Probe Diameter | 1/4 in |
Exterior Length | 1 1/4 in |
Details
Item | Total Pressure Probe |
Type | Impact |
Mounting Flange | 4 Hole |
Mounting Hole Center to Center (In.) | 1 in |
For Use With | Air Pressure Sensing Switches |
Application | Air Pressure Sensing Switches |
Product Type | Total Pressure Probe |
Number of Mounting Holes | 4 |
Mounting Hole Center to Center Distance | 1 in |
Process Connection Type | Smooth |
Accuracy | Not Rated |
Description
Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 7 1/4 in, Exterior Length 1 1/4 in, Insertion Length 6 in, Accuracy Not Rated, Process Connection Size 1/2 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 60 in x 90 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (2GGH2)
- KING ELECTRIC Pump House Heater 120V 500W - Gray (U1250)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade White Indoor Ceiling Fan (7812700)
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V (7YR19)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 8 In (21119)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 3 1/2 In (21402)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 2 In (21120)
- CLEVELAND CONTROLS Air Flow Switch, .07/2.0" (DDP-106-112)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 4 In (21117)
- CLEVELAND CONTROLS Static Pressure Probe, 2 In, Barbed (21116-112)
- HONEYWELL C7600B2008 Sensors Solid State (C7600B2008)
- Cleveland Controls Sensing Probes