Shop All Sensing Probes
Cleveland Controls
Total Pressure Probe, Insertion 4 In
Mfr # 21121
Zoro # G2229927
original price:
$4.80
27% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 1/4 in
- Insertion Length (In.) 4 in
- Type Impact
- Overall Length (In.) 5 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21121
- Zoro # G2229927
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 1/4 in |
Insertion Length (In.) | 4 in |
Overall Length (In.) | 5 1/4 in |
Fitting Size | 1/4 |
Flange Dia. (In.) | 1 1/2 in |
Mounting Hole Dia. (In.) | 3/16 in |
Flange Diameter | 1 1/2 in |
Overall Length | 5 1/4 in |
Process Connection Size | 1/2 in |
Mounting Hole Diameter | 3/16 in |
Insertion Length | 4 in |
Exterior Length | 1 1/4 in |
Probe Diameter | 1/4 in |
Details
Item | Total Pressure Probe |
Type | Impact |
Mounting Flange | 4 Hole |
For Use With | Air Pressure Sensing Switches |
Mounting Hole Center to Center (In.) | 1 in |
Application | Air Pressure Sensing Switches |
Process Connection Type | Smooth |
Number of Mounting Holes | 4 |
Mounting Hole Center to Center Distance | 1 in |
Product Type | Total Pressure Probe |
Accuracy | Not Rated |
Description
Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 5 1/4 in, Exterior Length 1 1/4 in, Insertion Length 4 in, Accuracy Not Rated, Process Connection Size 1/2 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- TPI Forced Ceiling Ceiling Heater, 4000/3000W 240/208V 1 PH (HF3386DRP)
- HOSHIZAKI Water Supply Tube (2A0079-01)
- ALL-FILTERS 10X30X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (10301.13 4pk)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 2 In (21120)
- CLEVELAND CONTROLS Total Pressure Probe, 4 In, Barbed (21121-112)
- CLEVELAND CONTROLS Universal Sensing Probe Kit (60681-396)
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- CLEVELAND CONTROLS Static Pressure Probe, 6 In, Barbed (21118-112)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2007)
- Cleveland Controls Sensing Probes