Shop All Sensing Probes
Cleveland Controls
Total Pressure Probe, 6 In, Barbed
Mfr # 21122-112
Zoro # G0450012
original price:
$6.30
9% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 1/4 in
- Insertion Length (In.) 6 in
- Type Impact
- Overall Length (In.) 7 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21122-112
- Zoro # G0450012
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 1/4 in |
Insertion Length (In.) | 6 in |
Overall Length (In.) | 7 1/4 in |
Mounting Hole Dia. (In.) | 3/16 in |
Flange Dia. (In.) | 1 1/2 in |
Fitting Size | 1/4 |
Insertion Length | 6 in |
Process Connection Size | 1/2 in |
Flange Diameter | 1 1/2 in |
Probe Diameter | 1/4 in |
Overall Length | 7 1/4 in |
Mounting Hole Diameter | 3/16 in |
Exterior Length | 1 1/4 in |
Description
Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 7 1/4 in, Exterior Length 1 1/4 in, Insertion Length 6 in, Accuracy Not Rated, Process Connection Size 1/2 in, Process Connection Type Barb, Includes Metal Barbed Hose Adapter, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NU1)
- QMARK 500-1000W 120V Commercial Fan Forced Wall Heater (CWH1101DSF)
- SUPCO Round Run Capacitor, CR10X440R (CR10X440R)
- XPOWER 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with Power Outlets for Daisy Chain (P-600A)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 3 1/2 In (21402)
- CLEVELAND CONTROLS Static Pressure Probe, 3 1/2 In, Barbed (21398-112)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CLEVELAND CONTROLS Total Pressure Probe, 5 1/2 In, Barbed (21403-112)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 4 In (21117)
- MAXITROL Ts114 Sensor-Discharge Air (TS114)
- Cleveland Controls Sensing Probes