Shop All Sensing Probes
Cleveland Controls
Total Pressure Probe, 5 1/2 In, Barbed
Mfr # 21403-112
Zoro # G2230952
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 3/4 in
- Type Impact
- Insertion Length (In.) 5 1/2 in
- Overall Length (In.) 7 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21403-112
- Zoro # G2230952
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 3/4 in |
Insertion Length (In.) | 5 1/2 in |
Overall Length (In.) | 7 1/4 in |
Flange Dia. (In.) | 1 1/2 in |
Fitting Size | 1/4 |
Mounting Hole Dia. (In.) | 3/16 in |
Mounting Hole Diameter | 3/16 in |
Process Connection Size | 1 in |
Flange Diameter | 1 1/2 in |
Overall Length | 7 1/4 in |
Exterior Length | 1 3/4 in |
Probe Diameter | 1/4 in |
Insertion Length | 5 1/2 in |
Description
Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 7 1/4 in, Exterior Length 1 3/4 in, Insertion Length 5 1/2 in, Accuracy Not Rated, Process Connection Size 1 in, Process Connection Type Barb, Includes Metal Barbed Hose Adapter, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Heat Exchanger, 20 Plates, 0.0076 Gal/Chnl (BP400-20-LCA)
- SOLER & PALAU Exhaust Fan, Sidewall, 6 In, 224 CFM (SWF-150)
- DAYTON Electric Fan Coil Heater, 480V, 3Ph, 7.5kW (2HCZ1)
- UNIWELD Anti-Blowback Hose, 60" L, 800 psi, Brass (EZ5R)
- CLEVELAND CONTROLS Total Pressure Probe, 4 In, Barbed (21121-112)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 8 In (21119)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 3 1/2 In (21398)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- HONEYWELL THERMAL SOLUTIONS C7027A1072 Mini-Peeper Uv (C7027A1072)
- Cleveland Controls Sensing Probes