Shop All Sensing Probes
Cleveland Controls
Total Pressure Probe, 3 1/2 In, Barbed
Mfr # 21402-112
Zoro # G2629514
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 3/4 in
- Insertion Length (In.) 3 1/2 in
- Type Impact
- Overall Length (In.) 5 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21402-112
- Zoro # G2629514
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 3/4 in |
Insertion Length (In.) | 3 1/2 in |
Overall Length (In.) | 5 1/4 in |
Mounting Hole Dia. (In.) | 3/16 in |
Fitting Size | 1/4 |
Flange Dia. (In.) | 1 1/2 in |
Overall Length | 5 1/4 in |
Mounting Hole Diameter | 3/16 in |
Probe Diameter | 1/4 in |
Flange Diameter | 1 1/2 in |
Process Connection Size | 1 in |
Insertion Length | 3 1/2 in |
Exterior Length | 1 3/4 in |
Description
Total Pressure Probe, Product Type Total Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 5 1/4 in, Exterior Length 1 3/4 in, Insertion Length 3 1/2 in, Accuracy Not Rated, Process Connection Size 1 in, Process Connection Type Barb, Includes Metal Barbed Hose Adapter, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- ALLANSON 1092-Na Ignition Transformer (1092-NA)
- PERFECT AIRE Table Top Micro MistHumidifier, 1.3 gal. (PAU13)
- BRISKHEAT Silicone Rubber Heating Tape, XtremeFLEX®, 120VAC, 522W, 1"W x 10'L (BS0101100L)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 3 1/2 In (21402)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- CLEVELAND CONTROLS Total Pressure Probe, 6 In, Barbed (21122-112)
- CLEVELAND CONTROLS Universal Sensing Probe Kit (60681-396)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 7 1/2 In (21404)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 8 In (21123)
- MAXITROL Ts144C Discharge Air Sensor (TS144C)
- Cleveland Controls Sensing Probes