Shop All Duct Pressure Switches
Cleveland Controls
Switch, Air Sensing
Mfr # RSS-495-014
Zoro # G3334956
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. Range (F) -40 to 180
- Sample Line Connector Barbed
- Features Adjustable Set Point Range as Low as 0.25 in to 1.0 in wc, Compact Size, Wide Operating Temperature Range, Reliability, Long Life and Proven Ability to Withstand High Shock and Vibration Condition
- Depth (In.) 2 1/8 in
- Switch Type SPDT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Controls
- MFR # RSS-495-014
- Zoro # G3334956
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Depth (In.) | 2 1/8 in |
Height (In.) | 4 in |
Width (In.) | 3 1/4 in |
Sample Line Connection Size | 1/4 in, 3/8 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 1/8 in |
Overall Height | 4 in |
Description
Air Sensing Switch, Application Furnace Control, Commercial HVAC, Residential HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1 A Pilot Duty, 5 A Non-Inductive to 277V AC, Housing Material Thermoplastic, Housing Type Open Mounted, Includes -, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.12 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Setting 1 in wc, Minimum Differential Pressure Setting 0.07 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG FURNACE PIPE TEE 4"" (GV0883-A)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Housing and Blower Wheel (HS1)
- WHITE-RODGERS 3046-5 Mercury Flame Sensor (3046-5)
- ROBERTSHAW Gas Valve, 1/2" x 3/4" (720-070)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- CLEVELAND CONTROLS AirSwitch .03-2", WC, SPDT, AFS-398 (AFS-398)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-405-140)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- NORDYNE 1010775R Spst Pressure Switch (1010775R)
- Cleveland Controls Duct Pressure Switches