Shop All Sensing Probes
Cleveland Controls
Static Pressure Probe, Insertion 8 In
Mfr # 21119
Zoro # G1259501
product price: $4.45
/ea
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 1/4 in
- Insertion Length (In.) 8 in
- Type Aspiration
- Overall Length (In.) 9 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21119
- Zoro # G1259501
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 1/4 in |
Insertion Length (In.) | 8 in |
Overall Length (In.) | 9 1/4 in |
Flange Dia. (In.) | 1 1/2 in |
Fitting Size | 1/4 |
Mounting Hole Dia. (In.) | 3/16 in |
Probe Diameter | 1/4 in |
Overall Length | 9 1/4 in |
Insertion Length | 8 in |
Exterior Length | 1 1/4 in |
Mounting Hole Diameter | 3/16 in |
Flange Diameter | 1 1/2 in |
Process Connection Size | 1/2 in |
Details
Item | Static Pressure Probe |
Type | Aspiration |
Mounting Flange | 4 Hole |
Mounting Hole Center to Center (In.) | 1 in |
For Use With | Air Pressure Sensing Switches |
Application | Air Pressure Sensing Switches |
Mounting Hole Center to Center Distance | 1 in |
Process Connection Type | Smooth |
Accuracy | Not Rated |
Number of Mounting Holes | 4 |
Product Type | Static Pressure Probe |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 9 1/4 in, Exterior Length 1 1/4 in, Insertion Length 8 in, Accuracy Not Rated, Process Connection Size 1/2 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16242.10 4PK)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- EXTRACT-ALL Fume Extractor, Portable, 1000 cfm (SC-1000)
- EVERPURE Cartridge, Cg5-20 , 5 Micrn, 20" (DEV9108-25)
- CLEVELAND CONTROLS Total Pressure Probe, 4 In, Barbed (21121-112)
- CLEVELAND CONTROLS Air Flow Switch, .07/2.0" (DDP-106-112)
- CLEVELAND CONTROLS Static Pressure Probe, 4 In, Barbed (21117-112)
- CLEVELAND CONTROLS Static Pressure Probe, 3 1/2 In, Barbed (21398-112)
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- HONEYWELL T775-Sens-Strap 1097 Ohm Strap (T775-SENS-)
- Cleveland Controls Sensing Probes