Shop All Sensing Probes
Cleveland Controls
Static Pressure Probe, Insertion 7 1/2 In
Mfr # 21400
Zoro # G2892881
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 3/4 in
- Insertion Length (In.) 7 1/2 in
- Type Aspiration
- Overall Length (In.) 9 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21400
- Zoro # G2892881
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 3/4 in |
Insertion Length (In.) | 7 1/2 in |
Overall Length (In.) | 9 1/4 in |
Flange Dia. (In.) | 1 1/2 in |
Mounting Hole Dia. (In.) | 3/16 in |
Fitting Size | 1/4 |
Mounting Hole Diameter | 3/16 in |
Process Connection Size | 1 in |
Overall Length | 9 1/4 in |
Exterior Length | 1 3/4 in |
Insertion Length | 7 1/2 in |
Flange Diameter | 1 1/2 in |
Probe Diameter | 1/4 in |
Details
Item | Static Pressure Probe |
Type | Aspiration |
Mounting Flange | 4 Hole |
Mounting Hole Center to Center (In.) | 1 in |
For Use With | Air Pressure Sensing Switches |
Application | Air Pressure Sensing Switches |
Number of Mounting Holes | 4 |
Process Connection Type | Smooth |
Mounting Hole Center to Center Distance | 1 in |
Product Type | Static Pressure Probe |
Accuracy | Not Rated |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 9 1/4 in, Exterior Length 1 3/4 in, Insertion Length 7 1/2 in, Accuracy Not Rated, Process Connection Size 1 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A133)
- VENT-RITE 33 1/4" Male Straight Steam Vent (33)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP3)
- KOCH FILTER 16x24x4 Standard Capacity Pleated Filter, MERV 8 (102-044-005)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CLEVELAND CONTROLS Air Flow Pressure Sensor (NS2-1427-00)
- CLEVELAND CONTROLS Static Pressure Probe, 6 In, Barbed (21118-112)
- CLEVELAND CONTROLS Static Pressure Probe, 4 In, Barbed (21117-112)
- CLEVELAND CONTROLS Static Pressure Probe, 8 In, Barbed (21119-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 6 In (21122)
- KMC CONTROLS Differential Pressure Flow Sensor, 8 In (SSS-1004)
- Cleveland Controls Sensing Probes