Shop All Sensing Probes
Cleveland Controls
Static Pressure Probe, Insertion 4 In
Mfr # 21117
Zoro # G2829757
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 1/4 in
- Type Aspiration
- Insertion Length (In.) 4 in
- Overall Length (In.) 5 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Controls
- MFR # 21117
- Zoro # G2829757
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 1/4 in |
Insertion Length (In.) | 4 in |
Overall Length (In.) | 5 1/4 in |
Flange Dia. (In.) | 1 1/2 in |
Mounting Hole Dia. (In.) | 3/16 in |
Fitting Size | 1/4 |
Probe Diameter | 1/4 in |
Insertion Length | 4 in |
Exterior Length | 1 1/4 in |
Flange Diameter | 1 1/2 in |
Process Connection Size | 1/2 in |
Overall Length | 5 1/4 in |
Mounting Hole Diameter | 3/16 in |
Details
Item | Static Pressure Probe |
Type | Aspiration |
Mounting Flange | 4 Hole |
For Use With | Air Pressure Sensing Switches |
Mounting Hole Center to Center (In.) | 1 in |
Application | Air Pressure Sensing Switches |
Product Type | Static Pressure Probe |
Number of Mounting Holes | 4 |
Process Connection Type | Smooth |
Accuracy | Not Rated |
Mounting Hole Center to Center Distance | 1 in |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 5 1/4 in, Exterior Length 1 1/4 in, Insertion Length 4 in, Accuracy Not Rated, Process Connection Size 1/2 in, Process Connection Type Smooth, Includes -, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Ruby Red Sleeve, 16-1/4 In. L (31939009)
- HONEYWELL Vr8215S1248T Dual Valve Gas (VR8215S124)
- SUPCO Press Switch, Range 450-250 PSIG (SHP450250)
- FLEXAUST CO Ducting Hose, 25 ft L, Clear (8281060025)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 3 1/2 In (21402)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- CLEVELAND CONTROLS Total Pressure Probe, 4 In, Barbed (21121-112)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- CLEVELAND CONTROLS Static Pressure Probe, 6 In, Barbed (21118-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 8 In (21123)
- CLEVELAND CONTROLS Static Pressure Probe, 5 1/2 In, Barbed (21399-112)
- Cleveland Controls Sensing Probes