Shop All Sensing Probes
Cleveland Controls
Static Pressure Probe, 6 In, Barbed
Mfr # 21118-112
Zoro # G2563504
original price:
$6.35
11% off
new price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 1/4 in
- Type Aspiration
- Insertion Length (In.) 6 in
- Overall Length (In.) 7 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21118-112
- Zoro # G2563504
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 1/4 in |
Insertion Length (In.) | 6 in |
Overall Length (In.) | 7 1/4 in |
Fitting Size | 1/4 |
Mounting Hole Dia. (In.) | 3/16 in |
Flange Dia. (In.) | 1 1/2 in |
Process Connection Size | 1/2 in |
Exterior Length | 1 1/4 in |
Probe Diameter | 1/4 in |
Flange Diameter | 1 1/2 in |
Mounting Hole Diameter | 3/16 in |
Insertion Length | 6 in |
Overall Length | 7 1/4 in |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 7 1/4 in, Exterior Length 1 1/4 in, Insertion Length 6 in, Accuracy Not Rated, Process Connection Size 1/2 in, Process Connection Type Barb, Includes Metal Barbed Hose Adapter, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv111-3" 3" Gas Pressure (RV111-3")
- MCDONNELL & MILLER Manual Reset Switch (2-M)
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- HONEYWELL HOME UNIVERSAL HOT SURFACE IGNITER OVERP, PK 6 (Q3200U2002)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 6 In (21118)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 3 1/2 In (21398)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 8 In (21123)
- CLEVELAND CONTROLS Universal Sensing Probe Kit (60681-396)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 7 1/2 In (21404)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 6 In (21122)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 3 1/2 In (21402)
- Cleveland Controls Sensing Probes