Shop All Sensing Probes
Cleveland Controls
Static Pressure Probe, 5 1/2 In, Barbed
Mfr # 21399-112
Zoro # G3279455
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 3/4 in
- Insertion Length (In.) 5 1/2 in
- Type Aspiration
- Overall Length (In.) 7 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Controls
- MFR # 21399-112
- Zoro # G3279455
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 3/4 in |
Insertion Length (In.) | 5 1/2 in |
Overall Length (In.) | 7 1/4 in |
Mounting Hole Dia. (In.) | 3/16 in |
Flange Dia. (In.) | 1 1/2 in |
Fitting Size | 1/4 |
Process Connection Size | 1 in |
Insertion Length | 5 1/2 in |
Probe Diameter | 1/4 in |
Flange Diameter | 1 1/2 in |
Overall Length | 7 1/4 in |
Mounting Hole Diameter | 3/16 in |
Exterior Length | 1 3/4 in |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 7 1/4 in, Exterior Length 1 3/4 in, Insertion Length 5 1/2 in, Accuracy Not Rated, Process Connection Size 1 in, Process Connection Type Barb, Includes Metal Barbed Hose Adapter, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V (7HL92)
- QUICK-SLING HVAC Hanger, 2 ft. 8" W (QSWI4000)
- ALL-FILTERS 20X25X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20251.11 6pk+)
- FILTRETE Filter Air 1900Mpr 16X25X1In (S-UA01-4)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 7 1/2 In (21400)
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- CLEVELAND CONTROLS Universal Sensing Probe Kit (60681-396)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 2 In (21120)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- HONEYWELL C7031D2003 5" Immersion Sensor (C7031D2003)
- Cleveland Controls Sensing Probes