Shop All Sensing Probes
Cleveland Controls
Static Pressure Probe, 3 1/2 In, Barbed
Mfr # 21398-112
Zoro # G1438087
original price:
$5.27
6% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 1 3/4 in
- Insertion Length (In.) 3 1/2 in
- Type Aspiration
- Overall Length (In.) 5 1/4 in
- Mounting Flange 4 Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # 21398-112
- Zoro # G1438087
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 1 3/4 in |
Insertion Length (In.) | 3 1/2 in |
Overall Length (In.) | 5 1/4 in |
Mounting Hole Dia. (In.) | 3/16 in |
Flange Dia. (In.) | 1 1/2 in |
Fitting Size | 1/4 |
Flange Diameter | 1 1/2 in |
Mounting Hole Diameter | 3/16 in |
Overall Length | 5 1/4 in |
Exterior Length | 1 3/4 in |
Probe Diameter | 1/4 in |
Process Connection Size | 1 in |
Insertion Length | 3 1/2 in |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 5 1/4 in, Exterior Length 1 3/4 in, Insertion Length 3 1/2 in, Accuracy Not Rated, Process Connection Size 1 in, Process Connection Type Barb, Includes Metal Barbed Hose Adapter, Probe Diameter 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Ventilation (B160E75RT)
- COMPONENT HARDWARE High Temperature Access Door, 10" x 6" (ACC-10X6)
- AIR KING Air King AK80 Exhaust Fan, 80 cfm, 0.3 A (AK80)
- LENNOX Filter, 21" x 26" x 4" (X6667)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 8 In (21123)
- CLEVELAND CONTROLS Static Pressure Probe, 5 1/2 In, Barbed (21399-112)
- CLEVELAND CONTROLS Universal Sensing Probe Kit (60681-396)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 8 In (21119)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 6 In (21122)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- JOHNSON CONTROLS Te-6313P-1 Temp Sensor; 1000 (TE-6313P-1)
- Cleveland Controls Sensing Probes