Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .40-12", WC, SPST, AFS-460-112
Mfr # AFS-460-112
Zoro # G0635253
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC
- Application Energy Management, HVAC
- Pressure Setpoint Type Adjustable
- Number of Switches 1
- Minimum Pressure Setting 0.4 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Controls
- MFR # AFS-460-112
- Zoro # G0635253
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/8 in, 1/4 in |
Details
Item | Air Pressure Switch |
Electrical Rating | 1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC |
Application | Energy Management, HVAC |
Pressure Setpoint Type | Adjustable |
Number of Switches | 1 |
Minimum Pressure Setting | 0.4 in wc |
Housing Material | Steel |
Maximum Differential Pressure Setting | 0.8 in wc |
Housing Type | Conduit Box |
Electrical Connection Type | Hardwired |
Maximum Pressure Rating | 0.5 psi |
Mounting Orientation | Vertical |
Product Type | Switch |
Contact Form | SPDT |
Minimum Operating Temperature | -40 Degrees F |
Reset Type | Manual Reset |
Maximum Operating Temperature | 180 Degrees F |
Input Voltage | 480V AC |
Pressure Type | Differential, Negative, Positive |
Maximum Pressure Setting | 12 in wc |
Sample Line Connector Type | Barb |
Minimum Differential Pressure Setting | 0.02 in wc |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1/2 A @ 120V DC, 1/2 hp @240V DC, 1/4 hp @ 120V AC, 1/4 A @ 240V DC, 15 A @ 120 to 480V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 480V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- TPI INDUSTRIAL Air Circulator 30" 277VAC (IHP 30-H-277)
- IMPERIAL Gauge, 2-1/2 In Dia, High Side, Red, 500 psi (423-CR)
- SCHNEIDER ELECTRIC Actuator, 240V, Spring Return, 2 Position (MA-419)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-112 (AFS-262-112)
- CLEVELAND CONTROLS Adjustable Air Pressure, SW .1-4" WC (RSS498013)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-405-140)
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- Cleveland Controls Duct Pressure Switches