Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch 1.25-12", WC, Dual, SPST
Mfr # AFS-460-DSS
Zoro # G0635247
product price: $97.79
/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 1/2 A @ 120V DC, 1/2 hp @ 240V AC, 1/4 A @ 240V DC, 1/4 hp @ 120V AC, 15 A @ 120 to 480V AC
- Application Energy Management, HVAC
- Maximum Differential Pressure Setting 0.8 in wc
- Standards CE Certified, CSA Certified, UL Listed
- Sample Line Connection Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # AFS-460-DSS
- Zoro # G0635247
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Overall Width | 3 1/4 in |
Overall Depth | 3 9/16 in |
Overall Height | 6 1/8 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPST, Electrical Connection Type Hardwired, Electrical Rating 1/2 A @ 120V DC, 1/2 hp @ 240V AC, 1/4 A @ 240V DC, 1/4 hp @ 120V AC, 15 A @ 120 to 480V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 480V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR HVWM 18 Wall-Mount Fan, 3-Speed, 1350 cfm Low, 1400 cfm Medium, 1450 cfm High, 120 V, Black/Mill (HVWM 18)
- RHEEM Permanent Filter 19, 3/4x21x3/8 (68-101807-03)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT1)
- BROAN Motor (99080517)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-136 (AFS-222-136)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, FS-751-112 (FS-751-112)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-112 (AFS-460-112)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- ROBERTSHAW Pressure Sensing Switch, .05-12 (2374-499)
- Cleveland Controls Duct Pressure Switches