Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch 1-4", WC, SPDT, RSS-498-13
Mfr # RSS-498-13
Zoro # G0635271
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 1 A Pilot Duty @ 120V AC, 5 A Non-Inductive @ 28V AC, 5 A Non-Inductive to 277V AC
- Housing Type Open Mounted
- Pressure Type Differential, Negative, Positive
- Maximum Pressure Rating 1 psi
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # RSS-498-13
- Zoro # G0635271
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in, 3/8 in |
Details
Item | Air Pressure Switch |
Electrical Rating | 1 A Pilot Duty @ 120V AC, 5 A Non-Inductive @ 28V AC, 5 A Non-Inductive to 277V AC |
Housing Type | Open Mounted |
Pressure Type | Differential, Negative, Positive |
Maximum Pressure Rating | 1 psi |
Minimum Operating Temperature | -40 Degrees F |
Maximum Pressure Setting | 4 in wc |
Reset Type | Automatic Reset |
Product Type | Air Flow Switch |
Housing Material | Plastic |
Pressure Setpoint Type | Adjustable |
Minimum Differential Pressure Setting | 0.07 in wc |
Number of Switches | 1 |
Sample Line Connector Type | Push-On |
Maximum Differential Pressure Setting | 0.12 in wc |
Mounting Orientation | Vertical |
Electrical Connection Type | Hardwired |
Contact Form | SPDT |
Input Voltage | 277V AC |
Maximum Operating Temperature | 180 Degrees F |
Minimum Pressure Setting | 1 in wc |
Description
Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1 A Pilot Duty @ 120V AC, 5 A Non-Inductive @ 28V AC, 5 A Non-Inductive to 277V AC, Housing Material Plastic, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.12 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 1 psi, Maximum Pressure Setting 4 in wc, Minimum Differential Pressure Setting 0.07 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ea Relay Panel Mount 120V (3TX7131-4CF13)
- BROILMASTER Broilmaster B072218 Electronic Ignitor Head for P3; P4; P5; D3 & D4 Series (B072218)
- JB INDUSTRIES Cap Tube, .075 I.D. X .125 O.D. X 9 Ft (TC-75-9)
- HUNTER Light Kit, 5 in. L, Powder Coated (28438)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- CLEVELAND CONTROLS AirSwitch .03", WC, PR-V SPDT, DFS-301 (DFS-301)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- MODINE PARTS Controls Pressure Switch, .70"Wc, Spst (5H0794410002)
- Cleveland Controls Duct Pressure Switches