Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .1-10", WC, SPDT, NS2-0000-01
Mfr # NS2-0000-01
Zoro # G0635229
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HVAC
- Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
- Mounting Orientation Vertical
- Reset Type Automatic Reset
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # NS2-0000-01
- Zoro # G0635229
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 3/16 in |
Overall Depth | 1 11/16 in |
Overall Width | 3 7/16 in |
Overall Height | 3 1/16 in |
Description
Air Pressure Switch, Application HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Plastic, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.09 in wc, Maximum Operating Temperature 190 Degrees F, Maximum Pressure Rating 14 in wc, Maximum Pressure Setting 10 in wc, Minimum Differential Pressure Setting 0.04 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Mini-Pleat Air Filter, 16x20x4", MERV 14 (6B596)
- WATTS Lf70A-Rk 0125129 Lead Free (LF70A-RK)
- SCOTSMAN Fan Motor, For 56FK02, Fits Scotsman (18-8971-01)
- AIR HANDLER 16x25x4 Synthetic Pleated Air Filter, MERV 11 (2DYF8)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- CLEVELAND CONTROLS Air Sensing Switch, Fixed (DFS-221-112-395)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-495-014)
- GOODMAN 10727920 Switch-Pressure (10727920)
- Cleveland Controls Duct Pressure Switches