Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05", WC, PR-V SPDT, DFS-448-112
Mfr # DFS-448-112
Zoro # G0634090
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Energy Management, HVAC
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Pressure Setpoint Type Fixed
- Overall Depth 2 5/16 in
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Controls
- MFR # DFS-448-112
- Zoro # G0634090
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 5/16 in |
Overall Height | 6 1/8 in |
Sample Line Connection Size | 1/8 in, 1/4 in |
Overall Width | 3 1/4 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.05 in wc, Maximum Pressure Setting 0.05 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK FURNACE KEY 5/16"" (PP840-31)
- JOHNSON CONTROLS Electric Actuator, On/Off, Floating (M9104-IGA-3S)
- WESTAFLEX 25ft. Chimney Liner Kit, 6" Dia. (9516)
- L.B. WHITE Ignition Control (573946)
- CLEVELAND CONTROLS Adjustable Air Pressure, SW .1-4" WC (RSS498013)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-498-015)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- Cleveland Controls Duct Pressure Switches