Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05", WC, PR-V SPDT, DFS-221
Mfr # DFS-221
Zoro # G0634063
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Application Energy Management, HVAC
- Maximum Operating Temperature 180 Degrees F
- Standards CSA Certified, FM, UL Listed
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # DFS-221
- Zoro # G0634063
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 6 3/16 in |
Sample Line Connection Size | 1/4 in |
Overall Width | 3 1/4 in |
Overall Depth | 2 5/16 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 277V AC, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.05 in wc, Maximum Pressure Setting 0.05 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Shutter Mount Exhaust Fan, 20", 1 Speed, 2235 cfm, 115V (23016)
- ERIE Ag13A020 24V On/Off 2 Position (AG13A020)
- DANFOSS Aks-12 Sensor 1.5M -40/100C (084N0036)
- SUPCO Potential Relay, 9063 (9063)
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- CLEVELAND CONTROLS AirSwitch .03", WC, PR-V SPDT, DFS-301 (DFS-301)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-498-015)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-298 (AFS-298)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP0520 (300-0001 (SLP0520))
- Cleveland Controls Duct Pressure Switches