Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05-2", WC, SPDT, AFS-262-121
Mfr # AFS-262-121
Zoro # G0634757
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Energy Management, HVAC
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Reset Type Automatic Reset
- Maximum Operating Temperature 180 Degrees F
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # AFS-262-121
- Zoro # G0634757
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 6 1/8 in |
Overall Width | 3 1/4 in |
Sample Line Connection Size | 1/4 in |
Overall Depth | 3 1/4 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Removeable Drain Pan (68-102699-02)
- REZNOR Transformer, 120/24V, 20VA (132204)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 2" (118-701-006)
- ZORO SELECT Radiator Valve, Size 1/2 In (109-303)
- CLEVELAND CONTROLS Air Switch .05-2"Wc SPDT (AFS-442)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-495-014)
- CLEVELAND CONTROLS Adjustable Air Pressure, SW .1-4" WC (RSS498013)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- ARMSTRONG R101432-13 .60 Pressure Switch (R101432-13)
- Cleveland Controls Duct Pressure Switches