Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05-12", WC, SPDT, AFS-A-173
Mfr # AFS-A-173
Zoro # G0634678
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Furnace Control, Package Burner Control
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Overall Depth 2 3/4 in
- Overall Width 3 1/4 in
- Minimum Pressure Setting 0.05 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # AFS-A-173
- Zoro # G0634678
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Depth | 2 3/4 in |
Overall Width | 3 1/4 in |
Overall Height | 6 1/8 in |
Sample Line Connection Size | 1/8 in, 1/4 in |
Description
Air Pressure Switch, Application Furnace Control, Package Burner Control, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-CALGON Condenser Cleaner, Liquid, 1 gal, Blue (4291-08)
- JOHNSON CONTROLS Restrictor 0.007 in. (R-3710-1007)
- ALLANSON 2721-620 Ignition Transformer (2721-620)
- YELLOW JACKET Heavy Duty Hose (15072)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-227-161 (AFS-227-161)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-112 (AFS-222-112)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- Cleveland Controls Duct Pressure Switches