Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05-12", WC, SPDT, AFS-952
Mfr # AFS-952
Zoro # G0634650
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Commercial HVAC, Industrial HVAC
- Electrical Rating 10 A Non-Inductive 0 to 120V AC, 720 VA Pilot Duty @ 230V AC
- Maximum Differential Pressure Setting 0.8 in wc
- Overall Depth 3 9/16 in
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # AFS-952
- Zoro # G0634650
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Depth | 3 9/16 in |
Overall Width | 5 7/8 in |
Sample Line Connection Size | 1/4 in |
Overall Height | 8 in |
Description
Air Pressure Switch, Application Commercial HVAC, Industrial HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 10 A Non-Inductive 0 to 120V AC, 720 VA Pilot Duty @ 230V AC, Housing Material Steel, Housing Type NEMA-1 Enclosure, Input Voltage 120V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 130 Degrees F, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Ceiling Fan and Light Universal Remote Control (P2662-01)
- DYNA-GLO Replacement Wall Mounting Bracket For Wall Heater (AQ000006)
- SPENCE Universal Mount Steam Trap, 450 psi, 600F (UMT450-T3XU2A0)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 16 in. Dia. (ARD16TZ)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-495-014)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, FS-751-112 (FS-751-112)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-498-015)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- Cleveland Controls Duct Pressure Switches