Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .05-12", WC, SPDT, AFS-227-161
Mfr # AFS-227-161
Zoro # G0634562
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Number of Switches 1
- Sample Line Connector Type Integral Compression
- Maximum Operating Temperature 180 Degrees F
- Electrical Connection Type Hardwired
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # AFS-227-161
- Zoro # G0634562
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Air Pressure Switch |
Electrical Rating | 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC |
Number of Switches | 1 |
Sample Line Connector Type | Integral Compression |
Maximum Operating Temperature | 180 Degrees F |
Electrical Connection Type | Hardwired |
Mounting Orientation | Vertical |
Minimum Pressure Setting | 0.05 in wc |
Reset Type | Automatic Reset |
Maximum Pressure Setting | 12 in wc |
Minimum Operating Temperature | -40 Degrees F |
Housing Type | Open Mounted |
Pressure Type | Differential, Negative, Positive |
Input Voltage | 115 to 277V AC |
Maximum Differential Pressure Setting | 0.8 in wc |
Minimum Differential Pressure Setting | 0.02 in wc |
Contact Form | SPDT |
Product Type | Air Pressure Switch |
Housing Material | Steel |
Pressure Setpoint Type | Adjustable |
Description
Air Pressure Switch, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Open Mounted, Input Voltage 115 to 277V AC, Maximum Differential Pressure Setting 0.8 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Setting 12 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straighthandle Tap (CCT1060-14)
- TRION IAQ Air Cleaner Filter, 20 in x 25 in x 5 in (259112-102)
- DANFOSS Wall Mount Sensor w/Dial 6 ft Capillary (013G-8562)
- WATTS Backflow Check Relief Valve, 3/4", 75 psi (0360281)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CLEVELAND CONTROLS Switch, Air Sensing (RSS-498-015)
- CLEVELAND CONTROLS AirSwitch .05", WC, PR-V SPDT, DFS-221 (DFS-221)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-112 (AFS-460-112)
- SEALED UNIT PARTS CO Supco Manual Reset Pressure Switch - 375 PSI Open (SMR375)
- Cleveland Controls Duct Pressure Switches