Shop All Duct Pressure Switches
Cleveland Controls
AirSwitch .03-2", WC, SPDT, AFS-398
Mfr # AFS-398
Zoro # G0634057
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Application Energy Management, HVAC
- Reset Type Automatic Reset
- Sample Line Connection Size 1/4 in
- Number of Switches 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # AFS-398
- Zoro # G0634057
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Sample Line Connection Size | 1/4 in |
Overall Depth | 3 1/4 in |
Overall Height | 6 1/8 in |
Overall Width | 3 1/4 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Hardwired, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Housing Material Steel, Housing Type Conduit Box, Input Voltage 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAULSEN Door Gasket, 29" x 67-3/4" (14169)
- DAYTON Fan Guard, 3-5/8"x3-5/8" (31CC67)
- FOSTORIA Heating Element, Horizontal, 3.65kW (630-36489)
- AIR HANDLER 16x28x1 Synthetic Pleated Air Filter, MERV 7 (21C048)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- CLEVELAND CONTROLS AirSwitch 1-4", WC, SPDT, RSS-498-13 (RSS-498-13)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-952 (AFS-952)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (NS2000031)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- INTERNATIONAL REFRIGERATION PRODUCTS Beacon Low Pressure Switch SLP5090 (300-0008 (SLP5090))
- Cleveland Controls Duct Pressure Switches