Shop All Duct Pressure Switches
Cleveland Controls
Air Vent Pressure Switch
Mfr # NS2-1020-01
Zoro # G4042311
product price: $78.89
/ea
Free Shipping & Returns
$78.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Negative Pressure Detection, Positive Pressure Detection
- Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC
- Mounting Orientation Vertical
- Housing Material Thermoplastic
- Pressure Setpoint Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # NS2-1020-01
- Zoro # G4042311
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Mounting Hole Diameter | 1/8 in |
Overall Height | 3 1/16 in |
Overall Diameter | 2 9/16 in |
Sample Line Connection Size | 2/5 in, 3/5 in |
Overall Depth | 1 11/16 in |
Details
Application | Negative Pressure Detection, Positive Pressure Detection |
Electrical Rating | 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC |
Item | Air Pressure Switch |
Mounting Orientation | Vertical |
Housing Material | Thermoplastic |
Pressure Setpoint Type | Fixed |
Minimum Operating Temperature | -40 Degrees F |
Standards | CSA Certified, cUL Listed, UL Listed |
Maximum Operating Temperature | 180 Degrees F |
Maximum Pressure Rating | 14 in wc |
Maximum Pressure Setting | 10 in wc |
Minimum Pressure Setting | 0.05 in wc |
Product Type | Air Pressure Switch |
Pressure Type | Differential, Negative, Positive |
Mounting Hole Center to Center Distance | 3 1/16 in |
Description
Air Pressure Switch, Application Negative Pressure Detection, Positive Pressure Detection, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Thermoplastic, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 14 in wc, Maximum Pressure Setting 10 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0.05 in wc, Mounting Hole Center to Center Distance 3 1/16 in, Mounting Hole Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 24Vdc 18Watt Dinspade Bb Coil (018F7397)
- POWERZONE PowerZone F-0645 Clip-on Oscillating Portable Fan, 6 in Dia Blade, 120 VAC (F-0645)
- HONEYWELL Thm5320R1000 Equipment Interface (THM5320R10)
- MOVINCOOL Cold Air Self-Supported Duct, 5 in W, 10 ft L (LA481744-0420)
- CLEVELAND CONTROLS Switch, Air Sensing (RFS-4150)
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-00 (NS2-0000-00)
- CLEVELAND CONTROLS AirSwitch .05-12", WC, SPDT, AFS-222-136 (AFS-222-136)
- CLEVELAND CONTROLS AirSwitch .40-12", WC, SPST, AFS-460-137 (AFS-460-137)
- CLEVELAND CONTROLS AirSwitch .03", WC, PR-V SPDT, DFS-301 (DFS-301)
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- CLEVELAND CONTROLS Pressure Sensing Switch, 1-1/2" D (RSS495011)
- Cleveland Controls Duct Pressure Switches