Shop All Duct Pressure Switches
Cleveland Controls
Air Switch .05-2"Wc SPDT
Mfr # AFS-442
Zoro # G4042101
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC
- Application Energy Management, HVAC
- Maximum Differential Pressure Setting 0.1 in wc
- Mounting Orientation Vertical
- Pressure Type Differential, Negative, Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # AFS-442
- Zoro # G4042101
- Country of Origin United States
- Category Duct Pressure Switches
Dimensions
Overall Height | 5 13/16 in |
Overall Width | 3 1/4 in |
Mounting Hole Diameter | 3/16 in |
Sample Line Connection Size | 1/8 in |
Overall Depth | 3 1/4 in |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Electrical Connection Type Screw Terminals, Electrical Rating 15 A Non-Inductive to 277V AC, 300 VA Pilot Duty @ 115 to 277V AC, Maximum Differential Pressure Setting 0.1 in wc, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 0.5 psi, Maximum Pressure Setting 2 in wc, Minimum Differential Pressure Setting 0.02 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0.05 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Temperature Control, -15 To 40, SPST (o10-1072)
- HONEYWELL HOME AQUASTAT, BREAK ON RISE, MAN RESET, 130 TO (L4006E1067)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, White (50600-40)
- REZNOR 209184 Fan Control Replacement (209184)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-112 (AFS-262-112)
- CLEVELAND CONTROLS Air Sensing Switch, 300 VA Pilot Duty, 3 1/4 in W (AFS-222-139)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-262-121 (AFS-262-121)
- CLEVELAND CONTROLS AirSwitch .05-2", WC, SPDT, AFS-275-112 (AFS-275-112)
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- HUBBELL INDUSTRIAL CONTROLS Pressure Switchpressure Switch 1/4" Fnpt (69JF9)
- Cleveland Controls Duct Pressure Switches