Shop All Specialty Switches
Cleveland Controls
Air Pressure Sensing Switch .17 - 5.0 W.C. 28969
Mfr # RFS-4001
Zoro # G412322513
product price: $61.19
/ea
$61.19
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
- Brand Cleveland Controls
- MFR # RFS-4001
- Zoro # G412322513
- Country of Origin United States
- Category Specialty Switches
Description
Model RFS-4001 is a general purpose proving switch designed for HVAC and Energy Management applications. This switch can be used to sense positive, negative, or differential air pressure. The plated housing contains a diaphragm, a calibration spring, and a snap-acting switch. The sample line connections located on each side of the diaphragm accept OD rigid tubing via the integral compression ferrule and nut. The electrical connections are screw terminals with cup washers. An enclosure cover protects the operator from accidental contact with the electrical components. The enclosure cover has five knockouts for a 1/2 conduit connection.
Documents & Resources
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
- ZORO SELECT Raised Indicator Light, Red, 240V (20C856)
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- JOHNSON CONTROLS Current Sensing Relay, 0.75A, 120/240VAC (R310AE-2C)
- BASO K19At-72H 72" Super Slim Jim (K19AT-72H)
- SELECTA REPLACEMENT PLUNGER SWITCH 250V-AC OTHER SWITCH (BZ-2RN702-BG)
- WBOX HOLDUP BTN MOM SPDT 3 SCR (0E-HBMOMSD3T)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- AAON SWITCH DPS 012WC (R62330)
- MIDWEST FASTENER Single Pole/Single Throw Mini Slide Switches 2PK (65243)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- Cleveland Controls Specialty Switches