Shop All Sensing Probes
Cleveland Controls
Air Flow Switch SPDT .05-2"Wc
Mfr # AFS-181-43
Zoro # G4041961
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Type Negative, Positive
- Pressure Setpoint Type Adjustable
- Electrical Rating 15 A Non-Inductive to 277 V AC, 60Hz, 300 VA Pilot Duty @ 115 to 277V AC
- Product Type Air Pressure Switch
- Maximum Pressure Setting 12 in wc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # AFS-181-43
- Zoro # G4041961
- Country of Origin United States
- Category Sensing Probes
Details
Pressure Type | Negative, Positive |
Pressure Setpoint Type | Adjustable |
Electrical Rating | 15 A Non-Inductive to 277 V AC, 60Hz, 300 VA Pilot Duty @ 115 to 277V AC |
Product Type | Air Pressure Switch |
Maximum Pressure Setting | 12 in wc |
Reset Type | Manual Reset |
Minimum Pressure Setting | 0.03 in wc |
Description
Electrical Rating 15 A Non-Inductive to 277 V AC, 60Hz, 300 VA Pilot Duty @ 115 to 277V AC, Maximum Pressure Setting 12 in wc, Minimum Pressure Setting 0.03 in wc, Pressure Setpoint Type Adjustable, Pressure Type Negative, Positive, Product Type Air Pressure Switch, Reset Type Manual Reset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Fan Motor, 3/4 HP, 208 - 230 - 460V, 1 - Phase (205628)
- FIREYE UV Scanner, 1/2", 4 ft. Conduit, NPT (UV7A4)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x36", MERV 13 (2JTH4)
- JOHNSON CONTROLS Platewall Plate (NS-WALLPLATE-0)
- CLEVELAND CONTROLS Total Pressure Probe, 6 In, Barbed (21122-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 2 In (21120)
- CLEVELAND CONTROLS Static Pressure Probe, 1 1/2 In, Barbed (21397-112)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 8 In (21123)
- HONEYWELL 50021579-001 Standard Indoor (50021579-0)
- Cleveland Controls Sensing Probes