Shop All Sensing Probes
Cleveland Controls
Air Flow Switch .07/2.0" SPDT
Mfr # DDP-106
Zoro # G4041727
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/4 in
- Overall Width 3 7/16 in
- Overall Depth 3 13/16 in
- Standards CSA Certified, UL Listed
- Application Energy Management, HVAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Controls
- MFR # DDP-106
- Zoro # G4041727
- Country of Origin United States
- Category Sensing Probes
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 3 7/16 in |
Overall Depth | 3 13/16 in |
Details
Item | Air Pressure Switch |
Standards | CSA Certified, UL Listed |
Application | Energy Management, HVAC |
Mounting Orientation | Vertical |
Input Voltage | 115 to 277V AC |
Product Type | Air Pressure Switch |
Number of Switches | 2 |
Pressure Setpoint Type | Adjustable |
Maximum Pressure Rating | 25 in wc |
Contact Form | SPDT |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Input Voltage 115 to 277V AC, Maximum Pressure Rating 25 in wc, Mounting Orientation Vertical, Number of Switches 2, Overall Depth 3 13/16 in, Overall Height 7 1/4 in, Overall Width 3 7/16 in, Pressure Setpoint Type Adjustable, Product Type Air Pressure Switch, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Portable Electric Jobsite & Garage Heater, 4800W/3600W, 208/240V AC (3VU35)
- LENNOX Nat Gas Burner Orifice, No. 42 (47K09)
- ARMSTRONG INTERNATIONAL Steam Trap, 600F, 304L Stainless Steel (1822-100-650)
- NORDYNE 667271R Blower Wheel 10" X 10" (667271R)
- CLEVELAND CONTROLS Total Pressure Probe, 3 1/2 In, Barbed (21402-112)
- CLEVELAND CONTROLS Static Pressure Probe, 2 In, Barbed (21116-112)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 2 In (21120)
- CLEVELAND CONTROLS Total Pressure Probe, 5 1/2 In, Barbed (21403-112)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 6 In (21118)
- HONEYWELL C7031D2003 5" Immersion Sensor (C7031D2003)
- Cleveland Controls Sensing Probes