Shop All Sensing Probes
Cleveland Controls
Air Flow Switch, .07/2.0"
Mfr # DDP-106-112
Zoro # G4042077
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/4 in
- Overall Width 3 7/16 in
- Overall Depth 3 13/16 in
- Standards CSA Certified, UL Listed
- Application Energy Management, HVAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland Controls
- MFR # DDP-106-112
- Zoro # G4042077
- Country of Origin United States
- Category Sensing Probes
Dimensions
Overall Height | 7 1/4 in |
Overall Width | 3 7/16 in |
Overall Depth | 3 13/16 in |
Details
Item | Air Pressure Switch |
Standards | CSA Certified, UL Listed |
Application | Energy Management, HVAC |
Pressure Setpoint Type | Adjustable |
Contact Form | SPDT |
Mounting Orientation | Vertical |
Number of Switches | 2 |
Product Type | Air Pressure Switch |
Input Voltage | 115 to 277V AC |
Description
Air Pressure Switch, Application Energy Management, HVAC, Contact Form SPDT, Input Voltage 115 to 277V AC, Mounting Orientation Vertical, Number of Switches 2, Overall Depth 3 13/16 in, Overall Height 7 1/4 in, Overall Width 3 7/16 in, Pressure Setpoint Type Adjustable, Product Type Air Pressure Switch, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Electric Heat Interface Module, Redlink Enabled, White (TLM1110R1000)
- DAYTON Propeller, 20 In, 5/8 Bore, 4580 CFM (3GTG1)
- GLOBAL INDUSTRIAL 16' Flame Retardant Flexible Duct for 16 Diameter Fan (292595)
- AIR KING Air King AS70 Exhaust Fan, 70 cfm, White, 0.9 A (AS70)
- CLEVELAND CONTROLS Air Flow Pressure Sensor (NS2-1427-00)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 8 In (21119)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 4 In (21117)
- CLEVELAND CONTROLS Static Pressure Probe, 3 1/2 In, Barbed (21398-112)
- CLEVELAND CONTROLS Total Pressure Probe, 5 1/2 In, Barbed (21403-112)
- HONEYWELL THERMAL SOLUTIONS C7027A1114 Flame Sensor (C7027A1114)
- Cleveland Controls Sensing Probes