Shop All Sensing Probes
Cleveland Controls
Air Flow Sensing Switches
Mfr # NS2-0364-00
Zoro # G4041970
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 1/16 in
- Overall Depth 1 11/16 in
- Application Negative Pressure Detection, Positive Pressure Detection
- Standards CSA Certified, cUL Listed, UL Listed
- Maximum Operating Temperature 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # NS2-0364-00
- Zoro # G4041970
- Country of Origin United States
- Category Sensing Probes
Dimensions
Overall Height | 3 1/16 in |
Overall Depth | 1 11/16 in |
Mounting Hole Diameter | 1/8 in |
Sample Line Connection Size | 2/5 in, 3/5 in |
Overall Diameter | 2 9/16 in |
Details
Application | Negative Pressure Detection, Positive Pressure Detection |
Standards | CSA Certified, cUL Listed, UL Listed |
Maximum Operating Temperature | 180 Degrees F |
Mounting Orientation | Vertical |
Product Type | Air Pressure Switch |
Pressure Setpoint Type | Fixed |
Housing Material | Thermoplastic |
Minimum Pressure Setting | 0.05 in wc |
Electrical Rating | 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC |
Maximum Pressure Setting | 10 in wc |
Maximum Pressure Rating | 14 in wc |
Pressure Type | Differential, Negative, Positive |
Minimum Operating Temperature | -40 Degrees F |
Mounting Hole Center to Center Distance | 3 1/16 in |
Description
Application Negative Pressure Detection, Positive Pressure Detection, Electrical Rating 1/10 hp @ 120 to 277V AC, 125 VA Pilot Duty @ 120V AC, 28 VA Pilot Duty @ 24V AC, Housing Material Thermoplastic, Maximum Operating Temperature 180 Degrees F, Maximum Pressure Rating 14 in wc, Maximum Pressure Setting 10 in wc, Minimum Operating Temperature -40 Degrees F, Minimum Pressure Setting 0.05 in wc, Mounting Hole Center to Center Distance 3 1/16 in, Mounting Hole Diameter 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAIR 20 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2020-8)
- MARS Air Curtain, Multipurpose, NSF 37 (N272-2UA-OB)
- TJERNLUND PRODUCTS Board, Circuit (950-8804)
- CASABLANCA Universal Handheld Remote, Black (99198)
- CLEVELAND CONTROLS Total Pressure Probe, 2 In, Barbed (21120-112)
- CLEVELAND CONTROLS Static Pressure Probe, 3 1/2 In, Barbed (21398-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- CLEVELAND CONTROLS Static Pressure Probe, 2 In, Barbed (21116-112)
- CLEVELAND CONTROLS Air Flow Switch SPDT .05-2"Wc (AFS-181-43)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 3 1/2 In (21402)
- MAXITROL Ts114F Discharge Air Sensor (TS114F)
- Cleveland Controls Sensing Probes