Shop All Sensing Probes
Cleveland Controls
Air Flow Pressure Sensor
Mfr # NS2-1427-00
Zoro # G4041989
product price: $77.75
/ea
Free Shipping & Returns
$77.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Air Flow Switch
- Maximum Pressure Rating 14 in wc
- Pressure Setpoint Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland Controls
- MFR # NS2-1427-00
- Zoro # G4041989
- Country of Origin Mexico
- Category Sensing Probes
Details
Item | Air Pressure Switch |
Product Type | Air Flow Switch |
Maximum Pressure Rating | 14 in wc |
Pressure Setpoint Type | Fixed |
Description
Air Pressure Switch, Maximum Pressure Rating 14 in wc, Pressure Setpoint Type Fixed, Product Type Air Flow Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Ventilator, 36 In, 208-230/460 V (7AE13)
- BROAN Damper Flap (98005581)
- CROWN BOILER CO Hot Water Boiler, Oil, 31-5/8" H, 17-3/8" W (TWB100ZOTT4SSU0)
- EMBASSY INDUSTRIES Embassy 24in Panel Track Heater w/ 3/4in Element (5612231202)
- CLEVELAND CONTROLS Static Pressure Probe, 8 In, Barbed (21119-112)
- CLEVELAND CONTROLS Static Pressure Probe, Insertion 4 In (21117)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 5 1/2 In (21403)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 6 In (21122)
- CLEVELAND CONTROLS Static Pressure Probe, 4 In, Barbed (21117-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 4 In (21121)
- MAXITROL Ts144 Discharge Air Sensor (TS144)
- Cleveland Controls Sensing Probes