Shop All Center Drills
Cleveland
Combined Drill/Countersink, #8 Size, Plain
Mfr # C46270
Zoro # G4823819
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46270
- Zoro # G4823819
- UPC # 697334462705
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #8 |
Overall Length | 3 1/2 in |
Drill Size | #8 |
Body Dia. | 3/4 in |
Drill Point Dia. | 5/16 in |
Dimension Type | Wire |
Size- Decimal | #8 (0.3125) |
Point Dia. | 0.313" |
Size - Decimal | #8 - 0.1990 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Rotary Cutter, 45mm Tungsten Carbide (RTY-2/G)
- GREY PNEUMATIC SKT SET 3/8" 26PC METRIC STD/DEEP IM (GP1226M)
- WESTWARD Micrometer Torque Wrench, 3/8Dr, CW (4DA95)
- PELICAN Black Protective Case, 33.43" L x 28.4" W x 17.65" D (1690)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- Cleveland Center Drills