Shop All Center Drills
Cleveland
Combined Drill/Countersink, #7 Size, Plain
Mfr # C46269
Zoro # G4868162
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46269
- Zoro # G4868162
- UPC # 697334462699
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 3 1/4 in |
Drill Size | #7 |
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Size- Decimal | #7 (0.2500) |
Point Dia. | 1/4" |
Dimension Type | Wire |
Size - Decimal | #7 - 0.2010 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m5 x .7 HSS Plug Tap and 4.30mm HSS Drill Bit Kit (POUMS5X.7)
- TEKTON 1/2 Inch Drive x T70 Torx Impact Bit Socket (SIB24270)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- DRILLCO 3-48, HSS TAPER TAPS - 2000 (20A003CT)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- Cleveland Countersinks, Center Drills & Spotting Drills