Shop All Center Drills
Cleveland
Combined Drill/Countersink, #6 Size, Plain
Mfr # C52777
Zoro # G4812707
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C52777
- Zoro # G4812707
- UPC # 697334527770
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 3 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Dimension Type | Wire |
Size- Decimal | #6 (0.2188) |
Point Dia. | 0.219" |
Size - Decimal | #6 - 0.2040 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 83-150 Darby, 42" Plain-Magnesium (83-150)
- BOSCH 24 pc. Screwdriver Bit Set (SDMS24)
- DRILL AMERICA #21 Solid Carbide Drill Bit (DMOD21)
- CLE-LINE Demolition Metal Cutting Bi-Metal Reciprocating Blade RSB-D Cle-Line 6"X1"X0.042" 14T (10/Tube) (C30138)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- KEO Drill/Countersink, 60 deg., #15, 7/16in (19150)
- Cleveland Countersinks, Center Drills & Spotting Drills