Shop All Center Drills
Cleveland
Combined Drill/Countersink, #5 Size, Plain
Mfr # C52776
Zoro # G4861643
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C52776
- Zoro # G4861643
- UPC # 697334527763
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size- Decimal | #5 (0.1875) |
Size - Decimal | #5 - 0.2055 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 3/4 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9104)
- GROZ Pry Bar, Handled, 32" (33124)
- SP AIR 4" High Speed Sander (SP-1350)
- WESTWARD Transfer Punch, 47/64 In Tip, 4-7/8 In L (22N829)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- Cleveland Center Drills