Shop All Center Drills
Cleveland
Combined Drill/Countersink, #5 Size, Plain
Mfr # C46267
Zoro # G4786883
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C46267
- Zoro # G4786883
- UPC # 697334462675
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Point Dia. | 3/16" |
Size- Decimal | #5 (0.1875) |
Dimension Type | Wire |
Size - Decimal | #5 - 0.2055 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Straightedge, Sq/Rnd, 2x48 in, Mag (CC421L)
- WESTWARD 1/2" Drive Socket Bit Set, Metric, 7 pcs (54TM92)
- HANSON 6 Piece Spiral Flute Screw Extractor Set (53545)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 21mm (OE 21MM)
- CLEVELAND Combined Drill/Countersink, #15 Size, Bell (C46276)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C52773)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- Cleveland Countersinks, Center Drills & Spotting Drills