Shop All Center Drills
Cleveland
Combined Drill/Countersink, #4 Size, Plain
Mfr # C52775
Zoro # G4846569
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C52775
- Zoro # G4846569
- UPC # 697334527756
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/8 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Point Dia. | 1/8" |
Size- Decimal | #4 (0.1250) |
Dimension Type | Wire |
Size - Decimal | #4 - 0.2090 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Similar To DIN 6336, D=M05, D1= 25 H=16, Internal Thread, Cap and Grip: Black Plastic (K0154.205)
- DE-STA-CO Toggle Clamp, Flanged Base, 600 Lbs, 3.23 (603)
- CRESCENT H.K. PORTER 18-1/4" General Purpose, Center Cut Cutter (0090FC)
- PROTO Output Square Drive for 1ART6, 3/4 In Dr (J6212RD)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- CLEVELAND Combined Drill/Countersink, #0 Size, Plain (C46262)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- Cleveland Center Drills