Shop All Center Drills
Cleveland
Combined Drill/Countersink, #4 Size, Plain
Mfr # C46266
Zoro # G4843988
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C46266
- Zoro # G4843988
- UPC # 697334462668
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4 |
Overall Length | 2 1/8 in |
Drill Size | #4 |
Body Dia. | 5/16 in |
Drill Point Dia. | 1/8 in |
Dimension Type | Wire |
Size- Decimal | #4 (0.1250) |
Point Dia. | 1/8" |
Size - Decimal | #4 - 0.2090 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 2 3/8 in Throat Depth (EHKM12)
- HOUGEN 49MM X 50MM Copperhead Carbide Tip Annular Cutter (18449)
- GEARWRENCH 26PC SAEMETRIC LONG ARM HEX KEY SET (KDT83504)
- ACDELCO G12 K5 Combo 3/8" Drill Driver+ 1/4"Impact Driver, 2-battery (ARI12105-K5)
- CLEVELAND Combined Drill/Countersink, #1 Size, Plain (C46263)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- YG-1 TOOL CO Hss(M2) 60 Degree Regular Length Center Drill (D1C90080)
- Cleveland Center Drills