Shop All Center Drills
Cleveland
Combined Drill/Countersink, #3 Size, Plain
Mfr # C52774
Zoro # G4806413
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cleveland
- MFR # C52774
- Zoro # G4806413
- UPC # 697334527749
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Size- Decimal | #3 (0.1094) |
Dimension Type | Wire |
Point Dia. | 0.109" |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Trigon, 1/2 in, WNMG, 1/32 in, Carbide (WNMG432EGU-AC8025P)
- HHIP 1/8-5/8" JT3 Ball Bearing Drill Chuck With Key (3700-1095)
- CHICAGO PNEUMATIC Screwdriver Shut Off Clutch (CP2622)
- WESTWARD 1/4 in Drive Impact Socket 6 mm Size 6 pt Deep Depth, Black Oxide (4LXX5)
- CLEVELAND Combined Drill/Countersink, #18 Size, Bell (C46279)
- CLEVELAND Combined Drill/Countersink, #8 Size, Plain (C46270)
- CLEVELAND Combined Drill/Countersink, #7 Size, Plain (C46269)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- Cleveland Countersinks, Center Drills & Spotting Drills