Shop All Center Drills
Cleveland
Combined Drill/Countersink, #2 Size, Plain
Mfr # C52773
Zoro # G4881051
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cleveland
- MFR # C52773
- Zoro # G4881051
- UPC # 697334527732
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 2 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Size- Decimal | #2 (0.0781) |
Dimension Type | Wire |
Point Dia. | 0.078" |
Size - Decimal | #2 - 0.2010 |
Description
Center Drill, Plain, Carbide, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Driver Bits, Phillips(R), #2, PK10 (ITPH22B)
- MILWAUKEE TOOL 5/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8888)
- WILLIAMS Bahco Bimetal Holesaw 3-1/2in. (3830-89-VIP)
- HUSQVARNA Diamond Saw Blade, Demolition, 10" dia. (TACTI-CUT C 10)
- CLEVELAND Combined Drill/Countersink, #14 Size, Bell (C46275)
- CLEVELAND Combined Drill/Countersink, #17 Size, Bell (C46278)
- CLEVELAND Combined Drill/Countersink, #00 Sz, Plain (C46261)
- CLEVELAND Combined Drill/Countersink, #6 Size, Plain (C46268)
- CLEVELAND Combined Drill/Countersink, #4 Size, Plain (C46266)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- Cleveland Center Drills